Shop MAIL BOSS
See all product information
Create Account
Mail Manager PRO Locking Post-Mount Mailbox, Black/Granite, USPS
- Mfr # 805913
- Zoro # G223942344
original price:Â $178.99 , new price: $160.99 , 10 percent off
new price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Includes
Lock & 3 Keys, Installation Hardware & Instructions
Finish
Powder Coated
Color
Black
Standards
USPS Approved
Post Material
Galvanized Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805913
- Zoro #
- G223942344
- UPC #
- -
- Country of Origin
- China
- Includes
- Lock & 3 Keys, Installation Hardware & Instructions
- Finish
- Powder Coated
- Color
- Black
- Standards
- USPS Approved
- Post Material
- Galvanized Steel
- Application
- Post-Mount
- Item
- Mailbox
Dimensions
- Width
- 10.75 in
- Depth
- 11.25 in
Description
Mail Boss Mail Manager PRO locking security mailbox in Black and Granite powder-coated galvanized steel. Combines Mail Manager security with Fast Trak Mounting System for quick installation. Features patented anti-pry latch, commercial-grade 12-disc wafer lock, and baffle door for safe package acceptance. 14/16-gauge electro-galvanized steel with stainless steel hinges. Includes lock, 3 keys, and mounting hardware. USPS Approved. 10.75"W x 21"L x 11.25"D.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.