Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Curbside Security Locking Mailbox Black

  • Mfr # 7106

  • Zoro # G315815143


product price: $257.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7106
Zoro #
G315815143
UPC #
660753710603
Country of Origin
China

Description

Mail Boss curbside locking mailbox is your best defense against mail theft a leading cause of identity theft. The locking access door allows the letter carrier to deposit your mail through an opening just large enough to accept a box of checks but designed to prevent thieves from stealing your sensitive personal information. Made of heavy gauge galvanized steel with patented security features USPS Approved Mail Boss provides unrivaled protection against mail thieves and mailbox vandalism. Electrogalvanized steel is finished with a durable powder-coat so your mailbox will withstand the elements. Features -Large capacity USPS approved high security locking curbside mailbox made of 12- and 14-gauge electrogalvanized steel for strength and durability -Patented anti-pry latch locking mechanism and 12-wafer disc lock to prevent leveraged entry -Patented Fast-Trak Mounting Plate for easy installation on existing posts in minutes -Stainless steel hinges and powder-coated finish for optimum weather resistance -Includes 3 keys reflective house numbers 4 lag bolts and drill bit for installation -Dimension - 21 D x 13.5 H x 11.25 W in. -Item weight - 37 lbs. -Color - black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.