Shop MAIL BOSS
See all product information
Create Account
Locking Security Post-Mount Mailbox, Granite, USPS Approved
- Mfr # 805922
- Zoro # G623942401
original price:Â $227.99 , new price: $204.99 , 10 percent off
new price:Â
$
204.99
/ea
Free Shipping & Returns
Key Features
Depth
13.75 in
Includes
Lock & 3 Keys, Installation Hardware & Instructions
Width
11.25 in
Application
Post-Mount
Standards
USPS Approved
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805922
- Zoro #
- G623942401
- UPC #
- -
- Country of Origin
- China
- Includes
- Lock & 3 Keys, Installation Hardware & Instructions
- Application
- Post-Mount
- Item
- Mailbox
- Standards
- USPS Approved
- Finish
- Powder Coated
- Color
- Granite
- Post Material
- Galvanized Steel
Dimensions
- Depth
- 13.75 in
- Width
- 11.25 in
Description
Mail Boss locking security post-mount mailbox in Granite powder-coated 14-gauge galvanized steel. USPS-approved and virtually impenetrable - features a commercial-grade 12-disc wafer lock and patented anti-pry latch to block leveraged entry. Fast Trak Mounting System for quick post installation. Includes lock, 3 keys, reflective house numbers, drill bit, and mounting hardware. 11.25"W x 21"L x 13.75"D.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.