Shop MAIL BOSS
See all product information
Create Account
Mail Manager PRO 316 SS Locking Post-Mount Mailbox, Black, USPS
- Mfr # 805914
- Zoro # G323942381
original price:Â $540.99 , new price: $486.99 , 9 percent off
new price:Â
$
486.99
/ea
Free Shipping & Returns
Key Features
Application
Post-Mount
Post Material
316 Stainless Steel
Color
Stainless Steel
Standards
USPS Approved
Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 805914
- Zoro #
- G323942381
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Depth
- 11.25 in
- Width
- 10.75 in
Details
- Item
- Mailbox
- Application
- Post-Mount
- Post Material
- 316 Stainless Steel
- Color
- Stainless Steel
- Standards
- USPS Approved
- Finish
- Powder Coated
- Includes
- Lock & 3 Keys, Installation Hardware & Instructions
Description
Mail Boss Mail Manager PRO 316 marine-grade stainless steel locking security mailbox in Black powder-coated finish. Built for coastal and corrosive environments with exceptional rust and weather resistance. Includes Fast Trak Mounting System, patented anti-pry latch, commercial-grade 12-disc wafer lock, and baffle door for secure package acceptance. Includes lock, 3 keys, and mounting hardware. USPS Approved. 10.75"W x 21"L x 11.25"D.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.