Shop MAIL BOSS
See all product information
Create Account
Olympus Locking Wall-Mount Drop Box, Tan, 16-Gauge Steel
- Mfr # 805937
- Zoro # G923942385
original price:Â $84.15 , new price: $75.75 , 9 percent off
new price:Â
$
75.75
/ea
Key Features
Finish
Powder Coated
Post Material
Galvanized Steel
Depth
16.2 in
Application
Wall-Mount
Color
Tan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805937
- Zoro #
- G923942385
- UPC #
- -
- Country of Origin
- China
- Finish
- Powder Coated
- Post Material
- Galvanized Steel
- Application
- Wall-Mount
- Color
- Tan
- Includes
- Lock & 3 Keys, Installation Hardware & Instructions
- Item
- Mailbox
Dimensions
- Depth
- 16.2 in
- Width
- 11.2 in
Description
Mail Boss Olympus locking wall-mount drop box in Tan powder-coated 16-gauge electro-galvanized steel. Secures incoming mail, checks, money, keys, and ballots for commercial and residential use. Features commercial-grade 12-disc wafer lock, patented anti-pry latch, and anti-fish bin door to prevent fishing theft. Ideal for schools, offices, restaurants, retail, rental facilities, and mailrooms. Includes lock, 3 keys, and mounting hardware. 11.2"W x 4.7"D x 16.2"H.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.