Townhouse Locking Wall-Mount Mailbox, Cream White, 14/16-Gauge Steel
- Mfr # 805949
- Zoro # G323942404
original price:Â $128.99 , new price: $115.99 , 10 percent off
new price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Finish
Powder Coated
Post Material
Galvanized Steel
Application
Wall-Mount
Includes
Lock & 3 Keys, Installation Hardware & Instructions
Width
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 805949
- Zoro #
- G323942404
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 16 in
- Depth
- 15.75 in
Details
- Item
- Mailbox
- Finish
- Powder Coated
- Post Material
- Galvanized Steel
- Application
- Wall-Mount
- Includes
- Lock & 3 Keys, Installation Hardware & Instructions
- Color
- Cream White
Description
Mail Boss Townhouse locking wall-mount mailbox in Cream White powder-coated 14/16-gauge galvanized steel. Spacious wall-mount design with patented anti-pry latch locking system and commercial-grade 12-disc wafer lock for superior mail security. Classic townhouse profile fits most exterior wall applications. Includes lock, 3 keys, and mounting hardware. 16"W x 7.5"D x 15.75"H.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.