Shop MAILLE
See all product information
Create Account
Dijon Original Mustard, 13.4 Ounce, 6PK
- Mfr # 67361425
- Zoro # G723346949
product price:Â
$
44.39
/pk of 6, $7.40/ea
Key Features
Weight
13.4 oz
Application
Groceries
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 67361425
- Zoro #
- G723346949
- UPC #
- 712566719424
- Country of Origin
- Canada
Details
- Item
- Table Top Mustard
- Weight
- 13.4 oz
- Application
- Groceries
Description
Maille Dijon mustard Original enhances the flavor of any meal. By adding just one teaspoon of Dijon Original, you will unlock the full potential of any dish, even the most simple one. The Maille Dijon mustard Original is characterized by its creamy texture and smooth finish. Maille Dijon mustard Original mustard pairs brilliantly with all types of foods, enhancing meat, fish, and vegetables dishes, in addition to sandwiches. Whisk it into vinaigrettes or marinades, or use it as a secret cooking ingredient in hot and cold sauces. Adding it to macaroni and cheese or a hot potato salad will offer an unexpected, yet tasty, kick. Maille Dijon mustard Original has been awarded the ChefsBest award for Best Taste. The ChefsBest Award for Best Taste is awarded to the brand rated highest overall among leading brands by independent professional chefs. With more than 270 years of expertise, Maille sets the standard for Dijon mustard and is an ambassador of French culinary refinement around the world. Established by Antoine-Claude Maille in 1747, the house of Maille was the official supplier to the Kings of France and many European Royal Courts. At Maille, we believe firmly that the right condiment can truly define a meal. You only have to add a spoon of Maille to turn a food intake into a culinary experience! Don't Make It, Master It. For over 270 years, we have been cherishing the resources - the land, the people, and their knowledge - that make our delicious mustard varieties possible. Established by Antoine-Claude Maille in 1747, the house of Maille was the official supplier to the Kings of France and many European Royal Courts. Kosher Certified.Maille Dijon mustard Original has a unique creamy texture and a smooth finish. Maille Dijon mustard Original is ideal in gourmet sandwiches, perfect for chicken marinades, dips, and tasty recipes. Maille Dijon mustard Original is kosher certified. Maille Dijon mustard Original has been awarded the ChefsBest Award for Best Taste. Maille Dijon mustard Original is 1 of the Top 10 kitchen staples according to Bon Appetit magazine. Maille Dijon mustard Original is gluten free
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.