Old Style Mustard, 8.5 Ounce Squeeze Bottle, 6PK
- Mfr # 67992084
- Zoro # G323346981
product price:Â
$
32.15
/pk of 6, $5.36/ea
Key Features
Application
Groceries
Weight
8.5 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 67992084
- Zoro #
- G323346981
- UPC #
- 048001010499
- Country of Origin
- United States
Details
- Application
- Groceries
- Item
- Table Top Mustard
- Weight
- 8.5 oz
Description
Features: Maille Old Style Mustard Is Made With Crisp Whole Mustard Seeds, Has A Grainy Texture And Delicious Powerful Punch. Maille Old Style Mustard Is An Incredibly Versatile Condiment. In Addition To Perking Up Any Sandwich, It Pairs Very Well With Cheeses, Seafood, Vegetables, Grilled Meats. Enjoy Cooking With Maille Old Style Dijonnaise Mustard In Your Marinades, Vinaigrettes, Gourmet Sandwiches And Mustard Sauces. You Can Also Coat Fish, Pork Tenderloin, Or Lamb With Maille Old Style Mustard Before Roasting. Another Great Way To Enhance And Boost Flavors Is To Add It To Chicken Or Beef Stews While Simmering. Maille Old Style Mustard Is A Kosher Certified And Gluten-Free Product. At Maille, We Believe Firmly That The Right Ingredients And The Right Mustard Seed Can Truly Define A Meal. With Maille's Exceptional Taste, Just A Touch Of Maille Can Turn Any Food Into A Culinary Experience! The Versatility Of Maille Is The Best Kept Secret To Enhance Any Dish.Features: Maille Old Style Mustard Is Made With Crisp Whole Mustard Seeds, Has A Grainy Texture And Delicious Powerful Punch. Maille Old Style Mustard Is An Incredibly Versatile Condiment. In Addition To Perking Up Any Sandwich, It Pairs Very Well With Ch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.