Old Style Whole Grain Mustard, 7.3 Ounce, 6PK
- Mfr # 43646207587
- Zoro # G723346901
product price:Â
$
51.65
/pk of 6, $8.61/ea
Key Features
Application
Groceries
Weight
7.3 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 43646207587
- Zoro #
- G723346901
- UPC #
- 043646207587
- Country of Origin
- Canada
Details
- Item
- Table Top Mustard
- Application
- Groceries
- Weight
- 7.3 oz
Description
Maille Old Style Whole Grain Mustard Is A Delicious Condiment, Reminiscent Of An Older Time. Maille Old Style Whole Grain Mustard Is Made With A Minimal Amount Of Natural Ingredients, Leaving It Free Of Unnecessary Additives Or Unnatural Ingredients. This Product Is Kosher Certified. Each Jar Of Maille Old Style Whole Grain Mustard Weighs 7.3 Oz. With 42 Servings Per Jar And 5 Calories Per Serving. Refrigerate After Opening. See Nutrition Facts Panel For Allergens.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.