Zoro Homepage

Delta Quick Link, 5/8 in., 4840 lb.

  • Mfr # D-160-GS

  • Zoro # G5098777


product price: $28.15
/ea

Key Features

Trade Size
5/8 in
Material
Steel
Finish
Natural
Grade
30
Working Load Limit
4,840 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-160-GS
Zoro #
G5098777
UPC #
-
Country of Origin
France

Dimensions

Trade Size
5/8 in
Overall Length
5 13/32 in
Overall Width
3.65 in
Opening Size
3/4 in
Inside Width
2 19/32 in
Narrow-End Inside Width
1 1/4 in
Material Thickness
5/8 in
Compatible Chain Trade Size
5/8 in
Wide-End Inside Width
2 19/32 in
Inside Length
4 3/16 in

Details

Item
Delta Quick Link
Material
Steel
Finish
Natural
Grade
30
Working Load Limit
4,840 lb
Standards
CE Rated Safety Factor 4:15
Product Type
Connecting Link
Shape
Pear
Compatible Chain Grade
30
Lifting Capability
Not for Lifting
Weight
1.349 lb
Link Type
Quick Link
Fabrication
Forged

Description

Connecting Link, Grade 30, Link Type Quick Link, Overall Length 5 13/32 in, Material Steel, Overall Width 3 21/32 in, Product Type Connecting Link, Compatible Chain Trade Size 5/8 in, Trade Size 5/8 in, Working Load Limit 4,840 lb, Finish Plain, Number of Coupling Links Not Applicable, Lifting Capability Not for Lifting, Inside Length 4 3/16 in, Standards CE Rated Safety Factor 4:15, Fabrication Forged, Weight 1.349 lb, Inside Width 2 19/32 in, Compatible Chain Grade 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.