Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pear Quick Link, 5/16 in., 1056 lb.

  • Mfr # P-080-GS

  • Zoro # G5098740


product price: $8.99
/ea
Sold in multiples of 10 for $89.90

Key Features

Trade Size
5/16 in
Material
Steel
Finish
Natural
Grade
30
Working Load Limit
1,056 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P-080-GS
Zoro #
G5098740
UPC #
-
Country of Origin
France

Dimensions

Trade Size
5/16 in
Opening Size
11/16 in
Overall Width
2.11 in
Overall Length
3 15/16 in
Inside Length
3 5/16 in
Compatible Chain Trade Size
5/16 in
Material Thickness
5/16 in
Inside Width
1 15/32 in

Details

Item
Pear Quick Link
Material
Steel
Finish
Natural
Grade
30
Working Load Limit
1,056 lb
Standards
CE Rated Safety Factor 4:17
Product Type
Connecting Link
Shape
Pear
Lifting Capability
Not for Lifting
Compatible Chain Grade
30
Fabrication
Forged
Link Type
Quick Link
Weight
0.231 lb

Description

Connecting Link, Grade 30, Link Type Quick Link, Overall Length 3 15/16 in, Material Steel, Overall Width 2 1/8 in, Product Type Connecting Link, Compatible Chain Trade Size 5/16 in, Trade Size 5/16 in, Working Load Limit 1,056 lb, Finish Plain, Number of Coupling Links Not Applicable, Lifting Capability Not for Lifting, Inside Length 3 5/16 in, Standards CE Rated Safety Factor 4:17, Fabrication Forged, Weight 0.231 lb, Inside Width 1 15/32 in, Compatible Chain Grade 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.