Zoro Homepage

Quick Link, 1/2 in., 3300 lb.

  • Mfr # N-120-GS

  • Zoro # G5098908


product price: $7.69
/ea
Sold in multiples of 10 for $76.90

Key Features

Trade Size
1/2 in
Material
Steel
Finish
Natural
Grade
30
Working Load Limit
3,300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N-120-GS
Zoro #
G5098908
UPC #
-
Country of Origin
France

Dimensions

Trade Size
1/2 in
Overall Width
1.87 in
Opening Size
19/32 in
Overall Length
4 in
Inside Width
15/16 in
Compatible Chain Trade Size
1/2 in
Inside Length
3 5/32 in
Material Thickness
1/2 in

Details

Item
Thread-Locking Quick Link
Material
Steel
Finish
Natural
Grade
30
Working Load Limit
3,300 lb
Standards
CE Rated Safety Factor 4:6
Product Type
Connecting Link
Fabrication
Forged
Weight
0.511 lb
Link Type
Quick Link
Compatible Chain Grade
30
Shape
Oblong
Lifting Capability
Not for Lifting

Description

Connecting Link, Grade 30, Link Type Quick Link, Overall Length 4 in, Material Steel, Overall Width 1 7/8 in, Product Type Connecting Link, Compatible Chain Trade Size 1/2 in, Trade Size 1/2 in, Working Load Limit 3,300 lb, Finish Plain, Number of Coupling Links Not Applicable, Lifting Capability Not for Lifting, Inside Length 3 5/32 in, Standards CE Rated Safety Factor 4:6, Fabrication Forged, Weight 0.511 lb, Inside Width 15/16 in, Compatible Chain Grade 30, Material Thickness 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.