Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Link, Grade 30, 1/8", 440 lb.

  • Mfr # P-035-SS

  • Zoro # G7134850


product price: $8.79
/ea

Key Features

Trade Size
1/8 in
Material
Stainless Steel
Finish
Natural
Grade
30
Working Load Limit
440 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-035-SS
Zoro #
G7134850
UPC #
-
Country of Origin
France

Dimensions

Trade Size
1/8 in
Opening Size
1 3/32 in
Overall Width
0.93 in
Overall Length
2 1/16 in
Inside Width
13/16 in
Material Thickness
1/8 in
Inside Length
1 25/32 in
Compatible Chain Trade Size
1/8 in

Details

Item
Quick Link
Material
Stainless Steel
Finish
Natural
Grade
30
Working Load Limit
440 lb
Standards
CE Rated Safety Factor 4:1
Product Type
Connecting Link
Weight
0.026 lb
Compatible Chain Grade
30
Shape
Pear
Lifting Capability
Not for Lifting
Link Type
Quick Link
Fabrication
Forged

Description

Connecting Link, Grade 30, Link Type Quick Link, Overall Length 2 1/16 in, Material Stainless Steel, Overall Width 15/16 in, Product Type Connecting Link, Compatible Chain Trade Size 1/8 in, Trade Size 1/8 in, Working Load Limit 440 lb, Finish Plain, Number of Coupling Links Not Applicable, Lifting Capability Not for Lifting, Inside Length 1 25/32 in, Standards CE Rated Safety Factor 4:1, Fabrication Forged, Weight 0.026 lb, Inside Width 13/16 in, Compatible Chain Grade 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.