Zoro Homepage

Quick Link, Grade 30, 5/16", 1540 lb.

  • Mfr # N-080-SS

  • Zoro # G7130650


product price: $16.79
/ea

Key Features

Trade Size
5/16 in
Material
Stainless Steel
Finish
Natural
Grade
30
Working Load Limit
1,540 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N-080-SS
Zoro #
G7130650
UPC #
-
Country of Origin
France

Dimensions

Trade Size
5/16 in
Overall Length
2 15/16 in
Opening Size
1 in
Overall Width
1.0 in
Inside Length
2 9/32 in
Compatible Chain Trade Size
5/16 in
Inside Width
11/16 in
Material Thickness
5/16 in

Details

Item
Quick Link
Material
Stainless Steel
Finish
Natural
Grade
30
Working Load Limit
1,540 lb
Standards
CE Rated Safety Factor 4:1
Product Type
Connecting Link
Fabrication
Forged
Shape
Oblong
Link Type
Quick Link
Weight
0.174 lb
Lifting Capability
Not for Lifting
Compatible Chain Grade
30

Description

Connecting Link, Grade 30, Link Type Quick Link, Overall Length 2 15/16 in, Material Stainless Steel, Overall Width 1 in, Product Type Connecting Link, Compatible Chain Trade Size 5/16 in, Trade Size 5/16 in, Working Load Limit 1,540 lb, Finish Plain, Number of Coupling Links Not Applicable, Lifting Capability Not for Lifting, Inside Length 2 9/32 in, Standards CE Rated Safety Factor 4:1, Fabrication Forged, Weight 0.174 lb, Inside Width 11/16 in, Compatible Chain Grade 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.