Zoro Homepage

Quick Link, Grade 30, 5/8", 5400 lb.

  • Mfr # G-160-SS

  • Zoro # G7134528


product price: $85.65
/ea
Free Shipping & Returns

Key Features

Trade Size
5/8 in
Material
Stainless Steel
Finish
Plain
Grade
30
Working Load Limit
5,400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-160-SS
Zoro #
G7134528
UPC #
-
Country of Origin
France

Dimensions

Trade Size
5/8 in
Opening Size
1 25/32 in
Overall Length
6 11/32 in
Inside Length
5 3/32 in
Compatible Chain Trade Size
5/8 in
Material Thickness
5/8 in
Inside Width
1 5/32 in

Details

Item
Connecting Link
Material
Stainless Steel
Finish
Plain
Grade
30
Working Load Limit
5,400 lb
Standards
CE Rated Safety Factor 4:1
Product Type
Connecting Link
Shape
Oblong
Weight
1.424 lb
Fabrication
Forged
Link Type
Quick Link
Lifting Capability
Not for Lifting
Compatible Chain Grade
30

Description

Connecting Link, Grade 30, Link Type Quick Link, Overall Length 6 11/32 in, Material Stainless Steel, Overall Width Not Applicable, Product Type Connecting Link, Compatible Chain Trade Size 5/8 in, Trade Size 5/8 in, Working Load Limit 5,400 lb, Finish Plain, Number of Coupling Links Not Applicable, Lifting Capability Not for Lifting, Inside Length 5 3/32 in, Standards CE Rated Safety Factor 4:1, Fabrication Forged, Weight 1.424 lb, Inside Width 1 5/32 in, Compatible Chain Grade 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.