Zoro Homepage

Square Quick Link, 1/4 in., 550 lb.

  • Mfr # S-060-GS

  • Zoro # G5098707


product price: $5.95
/ea
Sold in multiples of 10 for $59.50

Key Features

Trade Size
1/4 in
Material
Steel
Finish
Natural
Grade
30
Working Load Limit
550 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-060-GS
Zoro #
G5098707
UPC #
-
Country of Origin
France

Dimensions

Trade Size
1/4 in
Overall Length
1 11/16 in
Opening Size
9/32 in
Overall Width
1.68 in
Compatible Chain Trade Size
1/4 in
Material Thickness
1/4 in
Inside Width
1 7/32 in
Inside Length
1 25/32 in

Details

Item
Square Quick Link
Material
Steel
Finish
Natural
Grade
30
Working Load Limit
550 lb
Standards
CE Rated Safety Factor 4:21
Product Type
Connecting Link
Link Type
Quick Link
Fabrication
Forged
Lifting Capability
Not for Lifting
Shape
Square
Compatible Chain Grade
30
Weight
0.094 lb

Description

Connecting Link, Grade 30, Link Type Quick Link, Overall Length 1 11/16 in, Material Steel, Overall Width 1 11/16 in, Product Type Connecting Link, Compatible Chain Trade Size 1/4 in, Trade Size 1/4 in, Working Load Limit 550 lb, Finish Zinc Plated, Number of Coupling Links Not Applicable, Lifting Capability Not for Lifting, Inside Length 1 25/32 in, Standards CE Rated Safety Factor 4:21, Fabrication Forged, Weight 0.094 lb, Inside Width 1 7/32 in, Compatible Chain Grade 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.