Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wide Jaw Quick Link, 5/16 in, 1430 lb

  • Mfr # G-080-GS

  • Zoro # G5098865


product price: $6.85
/ea

Key Features

Trade Size
5/16 in
Material
Steel
Finish
Natural
Grade
30
Working Load Limit
1,430 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-080-GS
Zoro #
G5098865
UPC #
-
Country of Origin
France

Dimensions

Trade Size
5/16 in
Overall Length
3 1/2 in
Opening Size
11/16 in
Overall Width
1.32 in
Inside Length
2 27/32 in
Inside Width
11/16 in
Material Thickness
5/16 in
Compatible Chain Trade Size
5/16 in

Details

Item
Wide Jaw Quick Link
Material
Steel
Finish
Natural
Grade
30
Working Load Limit
1,430 lb
Standards
CE Rated Safety Factor 4:9
Product Type
Connecting Link
Weight
0.2 lb
Compatible Chain Grade
30
Fabrication
Forged
Shape
Oblong
Link Type
Quick Link
Lifting Capability
Not for Lifting

Description

Connecting Link, Grade 30, Link Type Quick Link, Overall Length 3 1/2 in, Material Steel, Overall Width 1 5/16 in, Product Type Connecting Link, Compatible Chain Trade Size 5/16 in, Trade Size 5/16 in, Working Load Limit 1,430 lb, Finish Plain, Number of Coupling Links Not Applicable, Lifting Capability Not for Lifting, Inside Length 2 27/32 in, Standards CE Rated Safety Factor 4:9, Fabrication Forged, Weight 0.2 lb, Inside Width 11/16 in, Compatible Chain Grade 30, Material Thickness 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.