Zoro Homepage

Watercolor Paint Introduction Set, 12ml, 5-Color Set

  • Mfr # M1698050

  • Zoro # G316254767


product price: $32.69
/ea

Key Features

Color
Cadmium Yellow Deep, Quinacridone Lake, Green Gold, Ultramarine Deep, Payne's Grey
Includes
5 Paint Tubes
Recommended Age
14+ years
Paint Type
Watercolor
Recommended Grade
Grade 9+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1698050
Zoro #
G316254767
UPC #
-
Country of Origin
Italy

Details

Item
Watercolor Paint
Color
Cadmium Yellow Deep, Quinacridone Lake, Green Gold, Ultramarine Deep, Payne's Grey
Includes
5 Paint Tubes
Recommended Age
14+ years
Paint Type
Watercolor
Recommended Grade
Grade 9+

Description

MaimeriBlu Professional Watercolors is a full range of 90 single-pigment watercolors. MaimeriBlu features an absolute purity of pigments that, together with Kordofan Gum Arabic, compose the totality of the mixture. Imperceptible, transparent, clean. No blending powders, and no additives. Nothing harmonizes or synchronizes the shift between the various shades. It is up to the artists skill to orchestrate and handle different characteristics, particularities and traits. The real value lies in the transparency of its colors and in the freshness of its washes. It is the whiteness of the paper that illuminates this type of painting. The light is behind the color. All colors have the maximum lightfastness. Each Introduction Set includes 5 12ml tubes of paint in Cadmium Yellow Deep, Quinacridone Lake, Green Gold, Ultramarine Deep, and Payne's Grey. Contents may vary. Conforms to ASTM D-4236.


  • PROFESSIONAL WATERCOLOR SETMaimeriBlu watercolors are carefully formulated with the purest pigments to create a magnificent spectrum of colors. This set includes 6 recommended single-pigment colors to get started
  • EXCLUSIVE COMPOSITIONOnly contains natural Kordofan gum Arabic from Sudan, glycerin and a meticulously selected single pigment for a simple yet stunning paint that flows from brush to paper with magnificent ease
  • EXTRAORDINARY TRANSPARENCYOptimal pigment load gives these transparent watercolors powerful chromatic strength even when heavily diluted, allowing vibrant streams of graduated shading
  • UNSURPASSED LIGHTFASTNESSEach pigment has the maximum degree of resistance to light & form a wonderfully balanced watercolor paint that won't crack or flake and has a solid hold, both wet and dry
  • MADE IN ITALYFounded in 1923 on the dream of two brothers, Maimeri strives to create exceptional art products using only the finest ingredients from around the world

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.