Watercolor Paint, Jenna Rainey Artist Set, Assorted Colors, 12ml, 6-Color Set

  • Mfr # M1698060

  • Zoro # G616254795


product price:  $71.39
/ea

Key Features

Color
Assorted
Includes
6 Paint Tubes
Recommended Age
16+ years
Recommended Grade
Grade 11+
Paint Type
Watercolor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M1698060
Zoro #
G616254795
UPC #
-
Country of Origin
Italy

Details

Item
Paint Tubes
Color
Assorted
Includes
6 Paint Tubes
Recommended Age
16+ years
Recommended Grade
Grade 11+
Paint Type
Watercolor

Description

Unveil your artistic potential with an exclusive, curated set of MaimeriBlu watercolor paints, handpicked by renowned watercolor artist Jenna Rainey. Known for her best-selling books Everyday Watercolor and Everyday Watercolor Flowers, Jenna is a leading voice in the world of watercolor, inspiring countless artists to discover their own creative expression. With this exceptional set, Jenna brings her expertise and passion directly to your palette, helping you unlock new levels of artistry and elevate your watercolor journey. Founded by painter Gianni Maimeri & his brother Carlo in 1923, the company still follows the original principles: to produce art materials with the highest of standards & never compromise on quality. That means Maimeri sources only the purest ingredients from around the world, while putting careful thought & great attention to detail into every product. Dedicated to artistic creativity, Maimeri aims to satisfy the needs of all artists, amateur or professional, young or old. MaimeriBlu Superior Watercolor Paints are made using only three pure ingredients: natural gum Arabic, glycerin, & a single pigment. This delicate, balanced mixture ensures bright, beautiful, & long-lasting color. Natural gum Arabic provides a slight sheen, firm adhesion to your paper & even pigment distribution, while the glycerin provides a smooth finish & elasticity that prevents cracking & flaking over time. Both base materials are crystal clear & allow the finely milled pigments to dance across your page. The MaimeriBlu range pushes the limits of artistic brilliance. These transparent watercolor paints are finely milled and carefully processed using artisan methods. Made with no additives or fillers and fine-tuned for optimal color purity and pigment-load, the resulting paint has a smooth laydown, unlike any other. Easily create bold, strikingly rich colors or delicate, flowing washes as this exquisite paint allows an unlimited amount of glazing and layering, even when heavily diluted. Since the beginning of the last century, Maimeri has been delivering a wide range of impeccable art supplies, perfect for every artistic need. From oil and acrylic to watercolor and gouache, Maimeri sets the standard for vibrant, exceptionally made paints.


  • PROFESSIONAL WATERCOLOR SETMaimeriBlu watercolors are carefully formulated with the purest pigments to create a magnificent spectrum of colors; this set includes 6 recommended single-pigment colors to get started
  • JENNA RAINEY ARTIST PARTNERSHIPApproach watercolors with confidence using colors personally chosen by Jenna that speak to her style & technique
  • EXCLUSIVE COMPOSITION & SUPERIOR LIGHTFASTNESSMade with natural Kordofan gum Arabic from Sudan, glycerin & a meticulously selected single pigment; maximum light resistance & won't ever crack or flake
  • LUXURIOUS CREATIONSAdd paints to any empty half pan travel set for plein air projects, use in studio work for gallery exhibitions & sellable pieces, craft memorable gifts for friends & family
  • MADE IN ITALYFounded in 1923 on the dream of two brothers, Maimeri strives to create exceptional art products using only the finest ingredients from around the world

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.