Zoro Homepage

AC DELCO PF999 Replacement/Interchange Hydraulic Filter

  • Mfr # MF0594684

  • Zoro # G2885177


product price: $52.39
/ea

Key Features

Height
8.07
Micron Rating
10
Filter Media
Cellulose
Application
Filtration
Filter Rating (Microns)
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0594684
Zoro #
G2885177
UPC #
-
Country of Origin
Canada

Dimensions

Height
8.07

Details

Item
Hydraulic Filter
Micron Rating
10
Filter Media
Cellulose
Application
Filtration
Filter Rating (Microns)
10
Weight
1.65
Replaces OEM Part
PF999
Replaces OEM Brand
AC DELCO
Product Media
Cellulose
Beta Ratio 1
44237
Seal Type
Buna
OD Top
4.37
OD Bottom
4.37
Collapse Pressure
100
Flow Direction
Inside-Out
ID Top
2.44
ID Bottom
0.73
OEM Replacement Brand
AC DELCO

Description

Main Filter MF0447673 replaces OEM PF999 by AC DELCO and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 8.07in OD Top: 4.37in OD Bottom: 4.37in ID Top: 2.441in ID_Bottom: 0.728inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.