Zoro Homepage

ALLISON 29501202A Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission

  • Mfr # MF0066120

  • Zoro # G8534769


product price: $60.39
/ea

Key Features

Height
4.21
Micron Rating
25
Application
Filtration
Weight
1.972
Replaces OEM Part
29501202A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0066120
Zoro #
G8534769
UPC #
-
Country of Origin
United States

Dimensions

Height
4.21

Details

Item
Hydraulic Filter
Micron Rating
25
Application
Filtration
Weight
1.972
Replaces OEM Part
29501202A
Replaces OEM Brand
ALLISON
Product Media
Glass
Beta Ratio 1
200/20.7
Beta Ration 2
1000/26.6
Seal Type
Viton
OD Top
3.21
OD Bottom
3.21
Collapse Pressure
101
Flow Direction
Outside-In
ID Top
1.57
Filter Rating (Microns)
25
OEM Replacement Brand
ALLISON

Description

Main Filter MF0149656 replaces OEM 29501202A by ALLISON and is compatible in fit, form and function.Main Filter Transmission Filters are designed to remove particle contaminants from transmission fluid. Our filters are built with the highest quality and reliability in mind so you know your equipment is safe and can keep running smoothly.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Viton Height: 4.21in OD Top: 3.21in OD Bottom: 3.21in ID Top: 1.57inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.