
BECKER 909536 Replacement/Interchange Hydraulic Filter
Mfr # MF0066145
Zoro # G2737921
product price: $28.09
/eaKey Features
Replaces OEM Brand
BECKER
Replaces OEM Part
909536
Filter Rating (Microns)
25
Filter Media
Cellulose
Flow Direction
Outside-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0066145
Zoro #
G2737921
UPC #
-
Country of Origin
Canada
Dimensions
Height
1.57
Details
Replaces OEM Brand
BECKER
Replaces OEM Part
909536
Filter Rating (Microns)
25
Filter Media
Cellulose
Flow Direction
Outside-In
Beta Ratio 1
44252
OD Top
2.28
OD Bottom
2.28
ID Top
0.71
ID Bottom
0.22
Collapse Pressure
145
Micron Rating
25
OEM Replacement Brand
BECKER
Item
Hydraulic Filter
Application
Filtration
Weight
2.5
Product Media
Cellulose
Description
Main Filter MF0092996 replaces OEM 909536 by BECKER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 25 Height: 1.57in OD Top: 2.28in OD Bottom: 2.28in ID Top: 0.71in ID_Bottom: 0.22inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.