Zoro Homepage

BOLL & KIRCH 7987238 Replacement/Interchange Hydraulic Filter

  • Mfr # MF0435675

  • Zoro # G2973998


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
BOLL & KIRCH
Replaces OEM Part
7987238
Filter Rating (Microns)
10
Filter Media
Polyester
Flow Direction
Outside-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0435675
Zoro #
G2973998
UPC #
-
Country of Origin
Canada

Dimensions

Height
20.08

Details

Replaces OEM Brand
BOLL & KIRCH
Replaces OEM Part
7987238
Filter Rating (Microns)
10
Filter Media
Polyester
Flow Direction
Outside-In
Beta Ratio 1
14885
Seal Type
Buna
OD Top
4.88
OD Bottom
4.88
ID Top
3.48
Collapse Pressure
435
Micron Rating
10
OEM Replacement Brand
BOLL & KIRCH
Item
Hydraulic Filter
Application
Filtration
Weight
2.5
Product Media
Polyester

Description

Main Filter MF0435674 replaces OEM 7987238 by BOLL & KIRCH and is compatible in fit, form and function.Filter Technical Specifications Product Media: Polyester Micron Rating: 10 Seal Type: Buna Height: 20.08in OD Top: 4.88in OD Bottom: 4.88in ID Top: 3.48inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.