Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BOSCH 1457429300 Hydraulic Filter Replacement

  • Mfr # MF0066257

  • Zoro # G2728989


product price: $43.85
/ea

Key Features

Replaces OEM Brand
BOSCH
Replaces OEM Part
1457429300
Filter Rating (Microns)
25
Filter Media
Cellulose
Flow Direction
Outside-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MF0066257
Zoro #
G2728989
UPC #
-
Country of Origin
Canada

Dimensions

Height
3.27

Details

Replaces OEM Brand
BOSCH
Replaces OEM Part
1457429300
Filter Rating (Microns)
25
Filter Media
Cellulose
Flow Direction
Outside-In
Beta Ratio 1
44252
Seal Type
Felt
OD Top
2.3
OD Bottom
2.3
ID Top
0.91
ID Bottom
0.95
Collapse Pressure
145
Micron Rating
25
OEM Replacement Brand
BOSCH
Item
Hydraulic Filter
Application
Filtration
Weight
0.33
Product Media
Cellulose

Description

Main Filter MF0349330 replaces OEM 1457429300 by BOSCH and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 25 Seal Type: Felt Height: 3.27in OD Top: 2.3in OD Bottom: 2.3in ID Top: 0.91in ID_Bottom: 0.95inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.