
BSB FILTRI FN1024VWA Replacement/Interchange Spin-On Filter
Mfr # MF0411013
Zoro # G2861088
product price: $50.99
/eaKey Features
Filter Rating (Microns)
25
Filter Media
Cellulose/Water Removal
Height
5.78
Micron Rating
25
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0411013
Zoro #
G2861088
UPC #
-
Country of Origin
United States
Dimensions
Height
5.78
Thread Size
1.5
Details
Filter Rating (Microns)
25
Filter Media
Cellulose/Water Removal
Item
Hydraulic Filter
Micron Rating
25
Application
Filtration
Weight
1.5
Replaces OEM Part
FN1024VWA
Replaces OEM Brand
BSB FILTRI
Filter Style
Spin-On
Product Media
Cellulose/Water Removal
Beta Ratio 1
44252
Seal Type
Buna
OD Top
3.78
OD Bottom
3.78
Burst Pressure
261
Collapse Pressure
72.5
Flow Direction
Outside-In
Threads Type
16 UNF
Cellulose/Water Removal
Spin-On
OEM Replacement Brand
BSB FILTRI
Description
Main Filter MF0581774 replaces OEM FN1024VWA by BSB FILTRI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose/Water Removal Micron Rating: 25 Seal Type: Buna Height: 5.776in OD Top: 3.780in OD Bottom: 3.780inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.