
BUSSE HE023 Hydraulic Filter Replacement
Mfr # MF0065964
Zoro # G2777401
product price: $99.19
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
BUSSE
Replaces OEM Part
HE023
Filter Rating (Microns)
10
Filter Media
Glass
Flow Direction
Inside-Out
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0065964
Zoro #
G2777401
UPC #
-
Country of Origin
Canada
Dimensions
Height
14.29
Details
Replaces OEM Brand
BUSSE
Replaces OEM Part
HE023
Filter Rating (Microns)
10
Filter Media
Glass
Flow Direction
Inside-Out
Beta Ratio 1
200/9.9
Beta Ration 2
1000/12.4
Seal Type
Buna
OD Top
5.75
OD Bottom
5.35
ID Top
3.13
Collapse Pressure
435
Micron Rating
10
OEM Replacement Brand
BUSSE
Item
Hydraulic Filter
Application
Filtration
Weight
4.681
Product Media
Glass
Description
Main Filter MF0301840 replaces OEM HE023 by BUSSE and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Buna Height: 14.291in OD Top: 5.748in OD Bottom: 5.354in ID Top: 3.130inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.