Zoro Homepage

CARQUEST 84873 Hydraulic Filter Replacement

  • Mfr # MF0060061

  • Zoro # G2922469


product price: $32.99
/ea

Key Features

Filter Media
Glass
Filter Rating (Microns)
25
Application
Filtration
Height
6.02
Weight
0.572
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0060061
Zoro #
G2922469
UPC #
-
Country of Origin
Canada

Dimensions

Height
6.02

Details

Filter Media
Glass
Item
Hydraulic Filter
Micron Rating
25
Filter Rating (Microns)
25
Application
Filtration
Weight
0.572
Replaces OEM Part
84873
Replaces OEM Brand
CARQUEST
Filter Style
Pressure Line
Product Media
Glass
Beta Ratio 1
200/20.7
Beta Ration 2
1000/26.6
Seal Type
Viton
OD Top
1.85
OD Bottom
1.85
Collapse Pressure
435
Flow Direction
Outside-In
ID Top
0.87
Glass
Pressure Line
OEM Replacement Brand
CARQUEST

Description

Main Filter MF0419760 replaces OEM 84873 by CARQUEST and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Viton Height: 6.02in OD Top: 1.85in OD Bottom: 1.85in ID Top: 0.87inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.