Zoro Homepage

CARQUEST 85140 Hydraulic Filter Replacement

  • Mfr # MF0062657

  • Zoro # G2937640


product price: $64.59
/ea

Key Features

Height
17.95
Application
Filtration
Filter Media
Cellulose
Filter Rating (Microns)
5
Weight
4.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0062657
Zoro #
G2937640
UPC #
-
Country of Origin
Canada

Dimensions

Height
17.95

Details

Application
Filtration
Filter Media
Cellulose
Filter Rating (Microns)
5
Item
Hydraulic Filter
Micron Rating
5
Weight
4.4
Replaces OEM Part
85140
Replaces OEM Brand
CARQUEST
Filter Style
Return Line
Product Media
Cellulose
Beta Ratio 1
44232
Seal Type
Buna
OD Top
5.98
OD Bottom
5.98
Collapse Pressure
58
Flow Direction
Outside-In
ID Top
2.62
ID Bottom
2.62
Cellulose
Return Line
OEM Replacement Brand
CARQUEST

Description

Main Filter MF0456736 replaces OEM 85140 by CARQUEST and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 5 Seal Type: Buna Height: 17.99in OD Top: 6.083in OD Bottom: 6.083in ID Top: 2.618in ID_Bottom: 2.618inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.