
CARQUEST 85194 Replacement/Interchange Hydraulic Filter
Mfr # MF0502898
Zoro # G2938167
product price: $51.45
/eaKey Features
Filter Rating (Microns)
25
Micron Rating
25
Application
Filtration
Height
11.02
Filter Media
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0502898
Zoro #
G2938167
UPC #
-
Country of Origin
Canada
Dimensions
Height
11.02
Details
Filter Rating (Microns)
25
Micron Rating
25
Application
Filtration
Item
Hydraulic Filter
Filter Media
Cellulose
Weight
2.666
Replaces OEM Part
85194
Replaces OEM Brand
CARQUEST
Product Media
Cellulose
Beta Ratio 1
44252
Seal Type
Buna
OD Top
5.12
OD Bottom
5.12
Flow Direction
Outside-In
ID Top
3.35
ID Bottom
3.35
OEM Replacement Brand
CARQUEST
Description
Main Filter MF0456784 replaces OEM 85194 by CARQUEST and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 25 Seal Type: Buna Height: 11.02in OD Top: 5.12in OD Bottom: 5.12in ID Top: 3.35in ID_Bottom: 3.35inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.