
CATERPILLAR 1046931 Hydraulic Filter Replacement
Mfr # MF0503133
Zoro # G2926632
product price: $64.05
/eaKey Features
Application
Filtration
Micron Rating
10
Filter Rating (Microns)
10
Height
7.01
Filter Media
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0503133
Zoro #
G2926632
UPC #
-
Country of Origin
Canada
Dimensions
Height
7.01
Details
Application
Filtration
Item
Hydraulic Filter
Micron Rating
10
Filter Rating (Microns)
10
Filter Media
Glass
Weight
2.5
Replaces OEM Part
1046931
Replaces OEM Brand
CATERPILLAR
Product Media
Glass
Beta Ratio 1
200/9.9
Beta Ration 2
1000/12.4
Seal Type
Buna
OD Top
5.12
OD Bottom
5.12
Collapse Pressure
145
Flow Direction
Outside-In
ID Top
3.35
ID Bottom
3.35
OEM Replacement Brand
CATERPILLAR
Description
Main Filter MF0503132 replaces OEM 1046931 by CATERPILLAR and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Buna Height: 7.01in OD Top: 5.12in OD Bottom: 5.12in ID Top: 3.35in ID_Bottom: 3.35inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.