Zoro Homepage

CATERPILLAR 1391536 Hydraulic Filter Replacement

  • Mfr # MF0066031

  • Zoro # G2929520


product price: $71.75
/ea

Key Features

Application
Filtration
Micron Rating
10
Filter Media
Glass
Height
11.02
Filter Rating (Microns)
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0066031
Zoro #
G2929520
UPC #
-
Country of Origin
Canada

Dimensions

Height
11.02

Details

Application
Filtration
Micron Rating
10
Filter Media
Glass
Item
Hydraulic Filter
Filter Rating (Microns)
10
Weight
2.5
Replaces OEM Part
1391536
Replaces OEM Brand
CATERPILLAR
Product Media
Glass
Beta Ratio 1
200/9.9
Beta Ration 2
1000/12.4
Seal Type
Buna
OD Top
5.12
OD Bottom
5.12
Collapse Pressure
145
Flow Direction
Outside-In
ID Top
3.35
ID Bottom
3.35
OEM Replacement Brand
CATERPILLAR

Description

Main Filter MF0503138 replaces OEM 1391536 by CATERPILLAR and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Buna Height: 11.02in OD Top: 5.12in OD Bottom: 5.12in ID Top: 3.35in ID_Bottom: 3.35inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.