Zoro Homepage

CATERPILLAR 3I0480 Hydraulic Filter Replacement

  • Mfr # MF0594684

  • Zoro # G2839047


product price: $52.39
/ea

Key Features

Filter Rating (Microns)
10
Height
8.07
Application
Filtration
Filter Media
Cellulose
Micron Rating
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0594684
Zoro #
G2839047
UPC #
-
Country of Origin
Canada

Dimensions

Height
8.07

Details

Filter Rating (Microns)
10
Application
Filtration
Filter Media
Cellulose
Micron Rating
10
Item
Hydraulic Filter
Weight
1.65
Replaces OEM Part
3I0480
Replaces OEM Brand
CATERPILLAR
Product Media
Cellulose
Beta Ratio 1
44237
Seal Type
Buna
OD Top
4.37
OD Bottom
4.37
Collapse Pressure
100
Flow Direction
Inside-Out
ID Top
2.44
ID Bottom
0.73
OEM Replacement Brand
CATERPILLAR

Description

Main Filter MF0155597 replaces OEM 3I0480 by CATERPILLAR and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 8.07in OD Top: 4.37in OD Bottom: 4.37in ID Top: 2.441in ID_Bottom: 0.728inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.