Zoro Homepage

CATERPILLAR 3I0618 Hydraulic Filter Replacement

  • Mfr # MF0062858

  • Zoro # G2717052


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Application
Filtration
Height
8.15
Filter Media
Glass
Filter Rating (Microns)
5
Weight
4.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0062858
Zoro #
G2717052
UPC #
-
Country of Origin
Canada

Dimensions

Height
8.15

Details

Micron Rating
5
Application
Filtration
Filter Media
Glass
Item
Hydraulic Filter
Filter Rating (Microns)
5
Weight
4.1
Replaces OEM Part
3I0618
Replaces OEM Brand
CATERPILLAR
Filter Style
Return Line
Product Media
Glass
Beta Ratio 1
200/5.4
Beta Ration 2
1000/7.7
Seal Type
Viton
OD Top
5.98
OD Bottom
5.98
Collapse Pressure
145
Flow Direction
Outside-In
ID Top
4.13
ID Bottom
4.13
Glass
Return Line
OEM Replacement Brand
CATERPILLAR

Description

Main Filter MF0155643 replaces OEM 3I0618 by CATERPILLAR and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 5 Seal Type: Viton Height: 8.14in OD Top: 5.984in OD Bottom: 5.984in ID Top: 4.154in ID_Bottom: 4.154inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.