
CATERPILLAR 3I1833 Hydraulic Filter Replacement
Mfr # MF0064416
Zoro # G2856468
product price: $43.59
/eaKey Features
Height
4.05
Filter Rating (Microns)
10
Micron Rating
10
Max. Pressure (PSI)
43.5
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0064416
Zoro #
G2856468
UPC #
-
Country of Origin
Canada
Dimensions
Height
4.05
Details
Filter Rating (Microns)
10
Micron Rating
10
Item
Hydraulic Filter
Max. Pressure (PSI)
43.5
Application
Filtration
Filter Media
Glass
Weight
0.378
Replaces OEM Part
3I1833
Replaces OEM Brand
CATERPILLAR
Filter Style
Return Line
Product Media
Glass
Beta Ratio 1
200/9.9
Beta Ration 2
1000/12.4
Seal Type
Viton
OD Top
2.03
OD Bottom
2.03
By Pass Valve Setting (PSI)
43.5
Collapse Pressure
435
Flow Direction
Outside-In
ID Bottom
0.88
Glass
Return Line
OEM Replacement Brand
CATERPILLAR
Description
Main Filter MF0429655 replaces OEM 3I1833 by CATERPILLAR and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 4.05in OD Top: 2.028in OD Bottom: 2.028in ID_Bottom: 0.874inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.