Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CATERPILLAR 688696 Hydraulic Filter Replacement

  • Mfr # MF0066140

  • Zoro # G2749270


product price: $31.09
/ea

Key Features

Filter Media
Cellulose
Filter Rating (Microns)
5
Height
7.24
Application
Filtration
Weight
2.666
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MF0066140
Zoro #
G2749270
UPC #
-
Country of Origin
Canada

Dimensions

Height
7.24

Details

Item
Hydraulic Filter
Filter Media
Cellulose
Filter Rating (Microns)
5
Micron Rating
5
Application
Filtration
Weight
2.666
Replaces OEM Part
688696
Replaces OEM Brand
CATERPILLAR
Product Media
Cellulose
Beta Ratio 1
44232
Seal Type
Viton
OD Top
2.52
Collapse Pressure
145
Flow Direction
Outside-In
ID Top
1.27
OEM Replacement Brand
CATERPILLAR

Description

Main Filter MF0090941 replaces OEM 688696 by CATERPILLAR and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 5 Seal Type: Viton Height: 7.24in OD Top: 2.52in ID Top: 1.27inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.