Zoro Homepage

CIM-TEK 70600 Replacement/Interchange Spin-On Filter

  • Mfr # MF0058027

  • Zoro # G8400658


product price: $38.35
/ea

Key Features

Height
7.02
Thread Size
1.25
Filter Rating (Microns)
10
Application
Filtration
Weight
2.82
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0058027
Zoro #
G8400658
UPC #
-
Country of Origin
Italy

Dimensions

Height
7.02
Thread Size
1.25

Details

Filter Rating (Microns)
10
Application
Filtration
Item
Hydraulic Filter
Micron Rating
10
Weight
2.82
Replaces OEM Part
70600
Replaces OEM Brand
CIM-TEK
Filter Style
Spin-On
Product Media
Cellulose
Beta Ratio 1
44237
Seal Type
Buna
OD Top
5.08
OD Bottom
5.08
Burst Pressure
246.6
Collapse Pressure
72.5
Flow Direction
Outside-In
Threads Type
11 BSP
OEM Replacement Brand
CIM-TEK
Filter Type
Spin-On

Description

Main Filter MF0086737 replaces OEM 70600 by CIM-TEK and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 7.020in OD Top: 5.079in OD Bottom: 5.079inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.