Zoro Homepage
This item is Discontinued.
Main Filter CLARK 1566622 Replacement/Interchange Hydraulic Filter MF0302449

CLARK 1566622 Replacement/Interchange Hydraulic Filter (Discontinued)

  • Mfr # MF0302449
  • Zoro # G2811062
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0302449
Zoro #
G2811062
UPC #
-
Country of Origin
Canada

Description

Main Filter MF0076984 replaces OEM 1566622 by CLARK and is compatible in fit, form and function. Filter Technical Specifications Product Media: Enhanced Cellulose Micron Rating: 10 Seal Type: Buna Height: 6.991in OD Top: 4.53in OD Bottom: 4.53in ID Top: 1.796in ID_Bottom: 1.796in All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941 All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter. Images may be a general representations of products+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.