Zoro Homepage

CLARK 243622 Replacement/Interchange Spin-On Filter

  • Mfr # MF0575546

  • Zoro # G2726450


product price: $70.59
/ea

Key Features

Height
11.66
Filter Media
Cellulose
Thread Size
1.75
Micron Rating
10
Application
Filtration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0575546
Zoro #
G2726450
UPC #
-
Country of Origin
Italy

Dimensions

Height
11.66
Thread Size
1.75

Details

Filter Media
Cellulose
Item
Hydraulic Filter
Micron Rating
10
Application
Filtration
Filter Rating (Microns)
10
Weight
4.911
Replaces OEM Part
243622
Replaces OEM Brand
CLARK
Filter Style
Spin-On
Product Media
Cellulose
Beta Ratio 1
44237
Seal Type
Buna
OD Top
4.69
OD Bottom
4.61
Burst Pressure
783
Collapse Pressure
217.6
Flow Direction
Outside-In
Threads Type
12 UN2B
Cellulose
Spin-On
OEM Replacement Brand
CLARK

Description

Main Filter MF0156860 replaces OEM 243622 by CLARK and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 11.657in OD Top: 4.685in OD Bottom: 4.606inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.