Shop MAIN FILTER
See all product information
Create Account
CT054 Replacement/Interchange Hydraulic Filter
- Mfr # MF0169909
- Zoro # G2752649
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
MAIN FILTER
Replaces OEM Part
CT054
Filter Rating (Microns)
250
Filter Media
Wire Mesh
Flow Direction
Outside-In
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MF0169909
- Zoro #
- G2752649
- UPC #
- -
- Country of Origin
- Canada
- Replaces OEM Brand
- MAIN FILTER
- Replaces OEM Part
- CT054
- Filter Rating (Microns)
- 250
- Filter Media
- Wire Mesh
- Flow Direction
- Outside-In
- Seal Type
- Viton
- OD Top
- 4.02
- OD Bottom
- 4.02
- ID Top
- 2.89
- ID Bottom
- 2.89
- Micron Rating
- 250
- OEM Replacement Brand
- MAIN FILTER
- Item
- Hydraulic Filter
- Application
- Filtration
- Weight
- 2.666
- Product Media
- Wire Mesh
Dimensions
- Height
- 6.26
Description
Main Filter MF0169909 replaces OEM CT054 by MAIN FILTER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 250 Seal Type: Viton Height: 6.260in OD Top: 4.016in OD Bottom: 4.016in ID Top: 2.894in ID_Bottom: 2.894inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.