Zoro Homepage

DIAMOND DH1393 Replacement/Interchange Hydraulic Filter

  • Mfr # MF0066376

  • Zoro # G2973261


product price: $85.19
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
DIAMOND
Replaces OEM Part
DH1393
Filter Rating (Microns)
10
Filter Media
Polyester
Flow Direction
Inside-Out
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0066376
Zoro #
G2973261
UPC #
-
Country of Origin
Canada

Dimensions

Height
13.23
Thread Size
M6

Details

Replaces OEM Brand
DIAMOND
Replaces OEM Part
DH1393
Filter Rating (Microns)
10
Filter Media
Polyester
Flow Direction
Inside-Out
Beta Ratio 1
14885
Seal Type
Buna
OD Top
3.96
OD Bottom
3.96
ID Bottom
2.44
Threads Type
Metric
Collapse Pressure
43
Micron Rating
10
OEM Replacement Brand
DIAMOND
Item
Hydraulic Filter
Application
Filtration
Weight
2.5
Product Media
Polyester

Description

Main Filter MF0435634 replaces OEM DH1393 by DIAMOND and is compatible in fit, form and function.Filter Technical Specifications Product Media: Polyester Micron Rating: 10 Seal Type: Buna Height: 13.23in OD Top: 3.96in OD Bottom: 3.96in ID_Bottom: 2.44inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.