Zoro Homepage

DOMANGE FD66M1001 Replacement/Interchange Hydraulic Filter

  • Mfr # MF0434260

  • Zoro # G2933571


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
DOMANGE
Replaces OEM Part
FD66M1001
Filter Rating (Microns)
100
Filter Media
Wire Mesh
Flow Direction
Inside-Out
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0434260
Zoro #
G2933571
UPC #
-
Country of Origin
Canada

Dimensions

Height
13.78

Details

Replaces OEM Brand
DOMANGE
Replaces OEM Part
FD66M1001
Filter Rating (Microns)
100
Filter Media
Wire Mesh
Flow Direction
Inside-Out
Seal Type
Buna
OD Top
4.96
OD Bottom
4.96
ID Top
0.45
ID Bottom
3.62
Collapse Pressure
145
Micron Rating
100
OEM Replacement Brand
DOMANGE
Item
Hydraulic Filter
Application
Filtration
Weight
1.267
Product Media
Wire Mesh

Description

Main Filter MF0434259 replaces OEM FD66M1001 by DOMANGE and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 100 Seal Type: Buna Height: 13.78in OD Top: 4.96in OD Bottom: 4.96in ID Top: 0.45in ID_Bottom: 3.62inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.