Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DONALDSON/FBO/DCI P167832 Replacement/Interchange Spin-On Filter

  • Mfr # MF0058073

  • Zoro # G8721459


product price: $74.55
/ea

Key Features

Application
Filtration
Height
10.94
Thread Size
1.5
Filter Rating (Microns)
3
Weight
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0058073
Zoro #
G8721459
UPC #
-
Country of Origin
United States

Dimensions

Height
10.94
Thread Size
1.5

Details

Application
Filtration
Filter Rating (Microns)
3
Micron Rating
3
Item
Hydraulic Filter
Weight
3.5
Replaces OEM Part
P167832
Replaces OEM Brand
DONALDSON/FBO/DCI
Filter Style
Spin-On
Product Media
Glass
Beta Ratio 1
200/3
Beta Ration 2
1000/4.5
Seal Type
Buna
OD Top
5.06
OD Bottom
5.06
Burst Pressure
261
Collapse Pressure
145
Flow Direction
Outside-In
Threads Type
16 UNF
OEM Replacement Brand
DONALDSON/FBO/DCI
Filter Type
Spin-On

Description

Main Filter MF0222505 replaces OEM P167832 by DONALDSON/FBO/DCI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Seal Type: Buna Height: 10.940in OD Top: 5.060in OD Bottom: 5.060inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.