Zoro Homepage
This item is Discontinued.
Main Filter FILTER MART 090096 Replacement/Interchange Hydraulic Filter MF0008878

FILTER MART 090096 Replacement/Interchange Hydraulic Filter (Discontinued)

  • Mfr # MF0008878
  • Zoro # G2711848
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0008878
Zoro #
G2711848
UPC #
-
Country of Origin
Canada

Description

Main Filter MF0067652 replaces OEM 090096 by FILTER MART and is compatible in fit, form and function. Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 149 Height: 7.12in OD Top: 4.28in OD Bottom: 4.28in All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941 All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter. Images may be a general representations of products+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.