
FILTER MART 320516 Replacement/Interchange Hydraulic Filter
Mfr # MF0359142
Zoro # G2737538
product price: $44.95
/eaKey Features
Replaces OEM Brand
FILTER MART
Replaces OEM Part
320516
Filter Rating (Microns)
60
Filter Media
Wire Mesh
Flow Direction
Outside-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0359142
Zoro #
G2737538
UPC #
-
Country of Origin
Canada
Dimensions
Height
7.09
Details
Replaces OEM Brand
FILTER MART
Replaces OEM Part
320516
Filter Rating (Microns)
60
Filter Media
Wire Mesh
Flow Direction
Outside-In
OD Top
4.33
OD Bottom
4.33
ID Top
1.81
ID Bottom
1.81
Collapse Pressure
145
Micron Rating
60
OEM Replacement Brand
FILTER MART
Item
Hydraulic Filter
Application
Filtration
Weight
2.5
Product Media
Wire Mesh
Description
Main Filter MF0259780 replaces OEM 320516 by FILTER MART and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 60 Height: 7.09in OD Top: 4.33in OD Bottom: 4.33in ID Top: 1.81in ID_Bottom: 1.81inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.