
FILTER MART 320574 Replacement/Interchange Hydraulic Filter
Mfr # MF0066267
Zoro # G2813156
product price: $29.35
/eaKey Features
Replaces OEM Brand
FILTER MART
Replaces OEM Part
320574
Filter Rating (Microns)
125
Filter Media
Wire Mesh
Flow Direction
Inside-Out
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MF0066267
Zoro #
G2813156
UPC #
-
Country of Origin
Canada
Dimensions
Height
4.72
Details
Replaces OEM Brand
FILTER MART
Replaces OEM Part
320574
Filter Rating (Microns)
125
Filter Media
Wire Mesh
Flow Direction
Inside-Out
OD Top
3.27
OD Bottom
3.27
ID Top
2.32
ID Bottom
2.32
Collapse Pressure
72
Micron Rating
125
OEM Replacement Brand
FILTER MART
Item
Hydraulic Filter
Application
Filtration
Weight
2.5
Product Media
Wire Mesh
Description
Main Filter MF0209814 replaces OEM 320574 by FILTER MART and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 125 Height: 4.72in OD Top: 3.27in OD Bottom: 3.27in ID Top: 2.32in ID_Bottom: 2.32inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.