Zoro Homepage

FILTER MART 351872 Replacement/Interchange Hydraulic Filter

  • Mfr # MF0833004

  • Zoro # G3017090


product price: $52.69
/ea

Key Features

Replaces OEM Brand
FILTER MART
Replaces OEM Part
351872
Filter Rating (Microns)
100
Flow Direction
Outside-In
Height
4.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0833004
Zoro #
G3017090
UPC #
-
Country of Origin
Canada

Dimensions

Height
4.9

Details

Replaces OEM Brand
FILTER MART
Replaces OEM Part
351872
Filter Rating (Microns)
100
Flow Direction
Outside-In
OD Top
2.52
OD Bottom
2.52
ID Top
1.47
ID Bottom
0.46
Collapse Pressure
145
Micron Rating
100
OEM Replacement Brand
FILTER MART
Item
Hydraulic Filter
Weight
0.5
Application
Filtration
Product Media
Wire Mesh

Description

Main Filter MF0616059 replaces OEM 351872 by FILTER MART and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 100 Height: 4.902in OD Top: 2.520in OD Bottom: 2.520in ID Top: 1.465in ID_Bottom: 0.457inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.