Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FILTER PRODUCTS COMPANY ( FPE70100M Interchange Spin-On Filter

  • Mfr # MF0058081

  • Zoro # G2798438


product price: $87.69
/ea
Free Shipping & Returns

Key Features

Micron Rating
125
Filter Rating (Microns)
125
Filter Media
Wire Mesh
Height
10.63
Application
Filtration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0058081
Zoro #
G2798438
UPC #
-
Country of Origin
Italy

Dimensions

Height
10.63
Thread Size
1.5

Details

Micron Rating
125
Filter Rating (Microns)
125
Filter Media
Wire Mesh
Application
Filtration
Item
Hydraulic Filter
Weight
3.2
Replaces OEM Part
FPE70100M
Replaces OEM Brand
FILTER PRODUCTS COMPANY (
Filter Style
Spin-On
Product Media
Wire Mesh
Seal Type
Buna
OD Top
5
OD Bottom
5
Burst Pressure
261
Collapse Pressure
145
Flow Direction
Outside-In
Threads Type
16 UNF
Wire Mesh
Spin-On
OEM Replacement Brand
FILTER PRODUCTS COMPANY (

Description

Main Filter MF0411273 replaces OEM FPE70100M by FILTER PRODUCTS COMPANY ( and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 125 Seal Type: Buna Height: 10.630in OD Top: 5.000in OD Bottom: 5.000inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.