Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FILTER PRODUCTS COMPANY ( FPE7010G Replacement/Interchange Spin-On Filter

  • Mfr # MF0058075

  • Zoro # G2798611


product price: $74.35
/ea

Key Features

Thread Size
1.5
Filter Media
Glass
Filter Rating (Microns)
10
Height
10.94
Application
Filtration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MF0058075
Zoro #
G2798611
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1.5
Height
10.94

Details

Micron Rating
10
Filter Media
Glass
Item
Hydraulic Filter
Filter Rating (Microns)
10
Application
Filtration
Weight
3.5
Replaces OEM Part
FPE7010G
Replaces OEM Brand
FILTER PRODUCTS COMPANY (
Filter Style
Spin-On
Product Media
Glass
Beta Ratio 1
200/9.9
Beta Ration 2
1000/12.4
OD Top
5.06
Seal Type
Buna
OD Bottom
5.06
Burst Pressure
261
Collapse Pressure
145
Flow Direction
Outside-In
Threads Type
16 UNF
Glass
Spin-On
OEM Replacement Brand
FILTER PRODUCTS COMPANY (

Description

Main Filter MF0411252 replaces OEM FPE7010G by FILTER PRODUCTS COMPANY ( and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Buna Height: 10.940in OD Top: 5.060in OD Bottom: 5.060inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.