Zoro Homepage

FILTREC A110GW069 Replacement/Interchange Spin-On Filter

  • Mfr # MF0410605

  • Zoro # G9059419


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Application
Filtration
Filter Rating (Microns)
5
Height
5.75
Thread Size
1
Weight
1.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0410605
Zoro #
G9059419
UPC #
-
Country of Origin
Italy

Dimensions

Height
5.75
Thread Size
1

Details

Item
Hydraulic Filter
Application
Filtration
Filter Rating (Microns)
5
Micron Rating
5
Weight
1.2
Replaces OEM Part
A110GW069
Replaces OEM Brand
FILTREC
Filter Style
Spin-On
Product Media
Glass/Water Removal
Beta Ratio 1
200/5.4
Beta Ration 2
1000/7.7
Seal Type
Buna
OD Top
3.78
OD Bottom
3.78
Burst Pressure
304.6
Collapse Pressure
145
Flow Direction
Outside-In
Threads Type
12 UNF
OEM Replacement Brand
FILTREC
Filter Type
Spin-On

Description

Main Filter MF0410605 replaces OEM A110GW069 by FILTREC and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass/Water Removal Micron Rating: 5 Seal Type: Buna Height: 5.748in OD Top: 3.780in OD Bottom: 3.780inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.