Zoro Homepage

FILTREC CT015 Replacement/Interchange Hydraulic Filter

  • Mfr # MF0545666

  • Zoro # G9070348


product price: $56.39
/ea

Key Features

Replaces OEM Brand
FILTREC
Replaces OEM Part
CT015
Filter Rating (Microns)
75
Flow Direction
Outside-In
Height
10.24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0545666
Zoro #
G9070348
UPC #
-
Country of Origin
Canada

Dimensions

Height
10.24

Details

Replaces OEM Brand
FILTREC
Replaces OEM Part
CT015
Filter Rating (Microns)
75
Flow Direction
Outside-In
OD Top
2.83
OD Bottom
2.83
ID Top
2
ID Bottom
2
Collapse Pressure
100
Micron Rating
75
OEM Replacement Brand
FILTREC
Item
Hydraulic Filter
Application
Filtration
Weight
1.062
Product Media
Wire Mesh

Description

Main Filter MF0545666 replaces OEM CT015 by FILTREC and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 75 Height: 10.24in OD Top: 2.83in OD Bottom: 2.83in ID Top: 2in ID_Bottom: 2inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.